Shop All Floor Jacks
Ame
200 Tons Rhino Jack 38" Min. Lifting H
Mfr # RJ2-20038
Zoro # G1248919
product price: $34,009.67
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$34,009.67
Free 30-Day Returns
Key Features
- Lifting Height Min. 38"
- Lifting Capacity 200 Tons
- Features 24-1/2" Stroke; Min. Height 38"; Jack Balanced
- Application OTR Tire Service in Underground Mining Quarries and Construction
- Type Rhino Jack II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # RJ2-20038
- Zoro # G1248919
- UPC # 811388023235
- Country of Origin Canada
- Category Floor Jacks
Dimensions
Lifting Height Min. | 38" |
Details
Item | Rhino Jack |
Lifting Capacity | 200 Tons |
Features | 24-1/2" Stroke; Min. Height 38"; Jack Balanced |
Application | OTR Tire Service in Underground Mining Quarries and Construction |
Type | Rhino Jack II |
Base | Thick Steel Base Plate |
For Use With | Large Off-Road Vehicles and Equipment |
Description
Jack,Rhino II,200T,Min Height 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, 203-KRR2 (203-KRR2)
- GARMIN RJ45 Marine Network Cable PoE Isolation Coupler (010-10580-10)
- BUYERS PRODUCTS 24 Inch Fifth Wheel Lube Disks With Steel Retention Clip (FWD24)
- TIGER TOOL INTERNATIONAL Brake Clevis Pin Press (10501)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- Ame Jacks