Shop All Floor Jacks
Ame
200 Tons Floor Jack 27" Min. Lifting H
Mfr # SLJ20027
Zoro # G1249110
product price: $41,257.65
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$41,257.65
Free 30-Day Returns
Key Features
- Lifting Height Min. 27"
- Lifting Capacity 200 Tons
- Features Electric Power Unit Available; Min. Height 27"
- Application Air/Hydraulic Mining
- Type SuperLift Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJ20027
- Zoro # G1249110
- UPC # 811388023297
- Country of Origin Canada
- Category Floor Jacks
Dimensions
Lifting Height Min. | 27" |
Length | 96" (Frame) |
Details
Item | Floor Jack |
Lifting Capacity | 200 Tons |
Features | Electric Power Unit Available; Min. Height 27" |
Application | Air/Hydraulic Mining |
Type | SuperLift Jack |
Base | 15" |
Description
Jack,Super Lift,200T,Min Height 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Cable Buddy Steering Cable Lubrication System (420)
- FLEXTECH Charge Air Cooler Hose, Blue, 4 in. (CAC40P-400 X 6)
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK2 (20230)
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- AME Garage Jack, 2T Passenger (DK20Q)
- AME Crane Arm (WTK)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- GRAY 12000 lb. Air/Hydraulic Service Jack 23-1/4" Max. Lifting H., G8634665 Min. Lifting H (FSJ-120)
- Ame Jacks