Shop All Universal Sockets
Ame
17mm SplinePlus Socket - Blue
Mfr # 67817
Zoro # G2970304
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Spline, 6-Point, 12-Point, Star, Square, 50% Rounded Off Heads
- Output Drive Size 11/16"
- Number of Points 4, 6, 12
- Output Drive Type Spline, 6-Point, 12-Point, Star, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 67817
- Zoro # G2970304
- UPC # 843198104750
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Output Drive Size | 11/16" |
Details
SAE or Metric | SAE |
Item | Socket |
For Use With | Spline, 6-Point, 12-Point, Star, Square, 50% Rounded Off Heads |
Number of Points | 4, 6, 12 |
Output Drive Type | Spline, 6-Point, 12-Point, Star, Square |
Description
Replacement socket 17mm for 67800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 21mm (009200021)
- RIDGID Kit, Cs12X+2Bat&Chrgr Li (57288)
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- LENOX Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1851979)
- URREA 3/8" Drive Universal Knot SAE (5270)
- KO-KEN Extension Universal Socket 12mm 6 Point 250mm 3/8 Sq. Drive (13146M.250-12)
- CAPRI TOOLS 1/2 in Drive 20 mm Universal Impact Socket (5-5320)
- STAHLWILLE TOOLS 10 mm (3/8") UNIFLEX socket Size 7/16 " L.47, 5 mm (02440028)
- GEARWRENCH 3/8" Drive 6 Point 2-3/4" Universal Spark Plug Socket 13/16" (80405)
- KO-KEN Universal Socket 14mm 6 Point 51mm 3/8 Sq. Drive (3440M-14)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- Ame Universal Sockets