Shop All Floor Jacks
Ame
150 Tons Floor Jack 38" Min. Lifting H
Mfr # SLJ15038
Zoro # G1249180
product price: $30,320.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$30,320.00
Free 30-Day Returns
Key Features
- Application Air/Hydraulic Mining
- Lifting Capacity 150 Tons
- Type SuperLift Jack
- Features Electric Power Unit Available; Min. Height 38"
- Lifting Height Min. 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJ15038
- Zoro # G1249180
- UPC # 811388023280
- Country of Origin Canada
- Category Floor Jacks
Dimensions
Lifting Height Min. | 38" |
Length | 96" (Frame) |
Details
Item | Floor Jack |
Application | Air/Hydraulic Mining |
Lifting Capacity | 150 Tons |
Type | SuperLift Jack |
Features | Electric Power Unit Available; Min. Height 38" |
Base | 15" |
Description
Jack,Super Lift,150T,Min Height 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Nylon Fuel Line Repair Joiner - 5/16 to 5/16 - 1 per Bag (FLR-002)
- BOSCH Fuel Filter, 78014WS (78014WS)
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- NORCO PROFESSIONAL LIFTING 33/20 Ton Air/Hyd. Floor Jack (72218)
- Ame Jacks