Shop All Floor Jacks
Ame
100 Tons Floor Jack 27" Min. Lifting H
Mfr # SLJ10027
Zoro # G1248928
product price: $26,272.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,272.00
Free 30-Day Returns
Key Features
- Type SuperLift Jack
- Lifting Height Min. 27"
- Lifting Capacity 100 Tons
- Application Air/Hydraulic Mining
- Features Electric Power Unit Available; Min. Height 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJ10027
- Zoro # G1248928
- UPC # 811388023259
- Country of Origin Canada
- Category Floor Jacks
Dimensions
Lifting Height Min. | 27" |
Length | 96" (Frame) |
Details
Item | Floor Jack |
Type | SuperLift Jack |
Lifting Capacity | 100 Tons |
Application | Air/Hydraulic Mining |
Features | Electric Power Unit Available; Min. Height 27" |
Base | 13" |
Description
Jack,Super Lift,100T,Min Height 27 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- WOLO Truck Horn, Cannon Ball Express (838)
- DORMAN Pick Up Bed Crossmember Kit (926-983)
- REESE 7-Way Blade To 4-Flat Wiring Adapter (78116)
- AME Crane Arm (WTK)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- AME Garage Jack, 2T Passenger (DK20Q)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- Ame Jacks