Shop All Automotive Hydraulic Oil
Ame
1 gal Jug, AW32 Hydraulic Fluid, Premium, 1 gal., 32 ISO Viscosity
Mfr # 19500
Zoro # G1246843
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Jug
- ISO Viscosity Grade 32
- Sub-Category Hydraulic
- Standards Grade 32 Requirements, Meets FMC Hi-Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 19500
- Zoro # G1246843
- UPC # 811388025529
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item | AW32 Hydraulic Fluid,Premium,1 gal. |
Container Type | Jug |
ISO Viscosity Grade | 32 |
Sub-Category | Hydraulic |
Standards | Grade 32 Requirements, Meets FMC Hi-Performance |
Application | AME Hydraulic Tools |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | -40 Degrees F |
Description
AW32 Hydraulic Fluid, Pairemium,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 3-Jaw Adjustable Magnetic Oil Filter Wrench (25101)
- CHEMICAL GUYS 5.5" HEX-LOGIC BLUE LIGHT CLEANING, GLAZES AND GLOSS ENHANCING PAD (5. (BUFX_105HEX5)
- TECNIQ S170 Ambr P2/Pc Sdmrkr Clr Lens Self Ground (TQ S17-ACG0-1)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- ENERPAC Hydraulic Oil, Jug, 1 gal, LX, ISO Grade 15, Yellow (LX101)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (VV042)
- MAG1 FMX Hydraulic Oil 2.5 gal (MAG1462)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 350 ISO Viscosity (56304)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (87103)
- SFA COMPANIES Hein-Werner 1 Quart Premium Jack Oil - HW93291 (HW93291)
- Ame Automotive Hydraulic Oil