Shop All Landscape Fabric & Fertilizers
Amdro
Quick Kill Home Perimeter Insect Killer
Mfr # GL61100526851
Zoro # G605979142
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 x 7.25 x 9.75 inches
- Material organic and natural ingredients
- Color White
- Height 9
- Length 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amdro
- MFR # GL61100526851
- Zoro # G605979142
- UPC # 813576004095
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 14 x 7.25 x 9.75 inches |
Height | 9 |
Length | 3.25 |
Width | 3.25 |
Details
Item | Amdro Quick Kill Home Perimeter Insect Killer |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.15 |
Description
* Kills insects by contact and keeps on killing for 3 months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G1000P)
- MARSHALL EXCELSIOR Marshall Excelsior ME398P Retro-Q Cylinder Valve Adapter (ME398P)
- LOGO BRANDS Michigan Repeating Logo Mini-Size Rubber Basketball (171-91MR-1)
- RAZOR-BACK Bow Rake, 15 Tine, 66" Hardwood Handle (63141)
- AMDRO Pennington Ironite Slow-Release Nitrogen Lawn Fertilizer For All Grasses 5000 sq ft (100525937)
- AMDRO Pennington Ironite All-Purpose Lawn Fertilizer For All Grasses 1000 sq ft (100544882)
- BIOADVANCED Rose and Flower Care, Granular, 5 lb (701100A)
- BLACK GOLD Flower & Vegetble Bg N&O 1.5Cf (1423003.CFL1.5P)
- ECOTURF Staple Ease Staple Pro Driver Staple Installer (SED-M-1)
- RUBBERIFIC Rubber Mulch Tree Ring (RING24RW)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 32 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0003)
- Amdro Landscaping Materials