Shop All CPUs
Amd
Amd Epyc 7742 64/128 225W Sp3 256Mb 3400Mhz
Mfr # 100-000000053
Zoro # G9823968
Free Shipping & Returns
$7,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermal Design Power 225 W
- Processor Threads 128
- Processor Brand AMD
- Overclocking Speed 3.40 GHz
- Series 7002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Thermal Design Power | 225 W |
Processor Threads | 128 |
Processor Brand | AMD |
Overclocking Speed | 3.40 GHz |
Series | 7002 |
Process Technology | 7 nm |
L2 Cache | 32 MB |
L3 Cache | 256 MB |
64-bit Processing | Yes |
Processor Generation | 2nd Gen |
Processor Socket | Socket SP3 |
Item | Processor |
Clock Speed | 2.25 GHz |
Processor Core | Tetrahexaconta-core (64 Core) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Charge 5 Waterproof Bluetooth Speaker, Squad (JBLCHARGE5SQUADAM)
- MIGHTY MAX BATTERY 12V 22AH Replacement Clary CLA7026 Upgrade Battery from 12V 18Ah (ML22-12311221111111111111)
- ILC Replacement for Autel Maxisys Elite Battery (MAXISYS ELITE)
- DANTONA Battery, CUSTOM-475 (CUSTOM-475)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- Amd CPUs