Shop All CPUs
Amd
Amd Epyc 7702 64/128 200W Sp3 256Mb 3350Mhz
Mfr # 100-000000038
Zoro # G9822647
Free Shipping & Returns
$6,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Processor Core Tetrahexaconta-core (64 Core)
- Clock Speed 2 GHz
- Processor Brand AMD
- Processor Generation 2nd Gen
- Series 7002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Processor Core | Tetrahexaconta-core (64 Core) |
Clock Speed | 2 GHz |
Processor Brand | AMD |
Item | Processor |
Processor Generation | 2nd Gen |
Series | 7002 |
L2 Cache | 32 MB |
Processor Socket | Socket SP3 |
Processor Threads | 128 |
L3 Cache | 256 MB |
64-bit Processing | Yes |
Overclocking Speed | 3.35 GHz |
Thermal Design Power | 200 W |
Process Technology | 7 nm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 6 Pack (ML4-6MP6851)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- Amd CPUs