Shop All CPUs
Amd
Amd Epyc 7552 48/96 200W Sp3 192Mb 330Mhz
Mfr # 100-000000076
Zoro # G9820888
product price: $4,199.99
/ea
Free Shipping & Returns
$4,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- L2 Cache 24 MB
- Processor Core Octatetraconta-core (48 Core)
- Process Technology 7 nm
- Processor Brand AMD
- Clock Speed 2.20 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
L2 Cache | 24 MB |
Processor Core | Octatetraconta-core (48 Core) |
Item | Processor |
Process Technology | 7 nm |
Processor Brand | AMD |
Clock Speed | 2.20 GHz |
Thermal Design Power | 200 W |
Processor Threads | 96 |
Processor Socket | Socket SP3 |
Series | 7002 |
Overclocking Speed | 3.30 GHz |
Processor Generation | 2nd Gen |
64-bit Processing | Yes |
L3 Cache | 192 MB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-145-18)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core i5 12600K Processor (BX8071512600K)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- Amd CPUs