Shop All CPUs
Amd
Amd Epyc 7352 24/48 155W Sp3 128Mb 3200Mhz
Mfr # 100-000000077
Zoro # G9828168
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Processor Brand AMD
- Processor Threads 48
- Processor Core Tetracosa-core (24 Core)
- 64-bit Processing Yes
- L3 Cache 128 MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Processor Brand | AMD |
Processor Threads | 48 |
Processor Core | Tetracosa-core (24 Core) |
64-bit Processing | Yes |
L3 Cache | 128 MB |
Item | Processor |
L2 Cache | 12 MB |
Process Technology | 7 nm |
Thermal Design Power | 155 W |
Overclocking Speed | 3.20 GHz |
Series | 7002 |
Clock Speed | 2.30 GHz |
Processor Socket | Socket SP3 |
Processor Generation | 2nd Gen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- AIPHONE Door Station, 9-11/16 (AX-DVF)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core i5 12600K Processor (BX8071512600K)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- Amd CPUs