Shop All CPUs
Amd
Amd Epyc (32-Core) Model 7502
Mfr # 100-000000054
Zoro # G9822017
Free Shipping & Returns
$2,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Processor Threads 64
- Processor Brand AMD
- Clock Speed 2.50 GHz
- L3 Cache 128 MB
- Series 7002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Processor Threads | 64 |
Processor Brand | AMD |
Clock Speed | 2.50 GHz |
L3 Cache | 128 MB |
Series | 7002 |
64-bit Processing | Yes |
Process Technology | 7 nm |
Processor Socket | Socket SP3 |
Processor Core | Dotriaconta-core (32 Core) |
Thermal Design Power | 180 W |
L2 Cache | 16 MB |
Processor Generation | 2nd Gen |
Item | Processor |
Overclocking Speed | 3.35 GHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- ILC Replacement For FULLRIVER, DC26012 (DC260-12)
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- Amd CPUs