Shop All CPUs
Amd
AMD 100-100000252BOX Ryzen 5 5600G 3.9GHz 6-Core Unlocked Desktop Socket AM4 CPU Processor with Radeon Graphics & Wraithstealth Cooler
Mfr # 100-100000252BOX
Zoro # G703775356
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
AMD Ryzen 5 5600G Desktop Processor (6-core/12-thread, 19MB cache, up to 4.4 GHz max boost) with Radeon Graphics.
Features- 5000 Series processors, Precision Boost Overdrive makes automatic overclocking possible
- With increased clockspeed and power limits at the touch of a button.6
- Precision Boost 2 can automatically raise processor frequencies for supercharged performance
- Power, performance and efficiency are at your fingertips due to technological innovation
- The 7nm Zen 3 core found inside AMD Ryzen 5000 Series processors
- Get the most performance out of your AMD Ryzen PC with easily and seamlessly overclocking your system memory
- Use AMD Ryzen Master with your unlocked AMD Ryzen desktop processor to easily personalize performance
- Color: Black
- Processor Base Frequency: 3.9 gigahertz
- Processor Turbo Frequency: 4.4 gigahertz
- L3 Cache: 16MB
- Processor Socket: Socket AM4
- Integrated Graphics Processor: Radeon Graphics
- Weight: 1.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- INTEL Core i5-12400 Processor for FC-LGA16A - 18MB Cache Up to 4.40 Ghz (BX8071512400)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- Amd CPUs