Shop All CPR Management
This Product is Discontinued
Ambu
CPR Protector Mask, Adult (Discontinued)
Mfr # 000 252 103
Zoro # G8355103
This Product is Discontinued
Key Features
- Size Adult
- Case Type Hard Case
- Disposable Yes
- Width 4 1/2 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambu
- MFR # 000 252 103
- Zoro # G8355103
- Country of Origin China
- Category CPR Management
Dimensions
Size | Adult |
Width | 4 1/2 in |
Length | 6 in |
Height | 3 1/2 in |
Details
Case Type | Hard Case |
Disposable | Yes |
Item | CPR Protector Mask |
Case Material | Plastic |
Industry Type | Healthcare |
Case Color | Red |
Description
CPR Protector Mask, Size Adult, Case Type Hard Case, Case Material Plastic, Case Color Red, Disposable Yes, Height 3 1/2 in, Length 6 in, Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.