Shop All First Aid Kits
This Product is Discontinued
Ambu
Barrier Protection for Mouth, Nose, Face Polyethylene Mask (Discontinued)
Mfr # 248 201 104
Zoro # G2954686
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Case Material Woven Nylon
- Height 2 in
- Material Woven
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ambu
- MFR # 248 201 104
- Zoro # G2954686
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 3 in |
Size | Universal |
Length | 4 1/2 in |
Details
First Aid Kit Type | Kit |
Case Material | Woven Nylon |
Material | Woven |
Glow-in-the-Dark | No |
Language | English |
Legend Style | Text |
Color | Red |
Subject Matter | Emergency |
Features | Easy to Use, and Inexpensive Barrier With a One-Way Valve That Prevents Direct Contact With a Patient's Mouth, Nose and Face and Helps Overcome Any Hesitations to Start Resuscitation. the Ambu Res-Cue Key Helps Protect the Rescuer and Increases Bystander Cpr in Emergency Situations, the Face Shield and One-Way Valve is Semitransparent Allowing the Rescuer to Visually Check the Patient's Saliva or Blood |
People Served | 1 |
Case Type | Pouch |
Kit Type | Barrier Protection for Mouth, Nose, Face |
Item | Polyethylene Mask |
Industry Type | Healthcare |
Number of Components | 1 |
Disposable | Yes |
Case Color | Red |
Description
Polyethylene Mask, Size Universal, Kit Type Barrier Protection for Mouth, Nose, Face, Number of Components 1, 1 People Served, Case Type Pouch, Case Material Woven Nylon, Case Color Red, Disposable Yes, Height 2 in, Length 4 1/2 in, Width 3 in, Includes 1 Way Valve, Elastic Ear Bands, Key Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.