Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Textured Gloves, Nitrile, M, 1000 PK, Black (Discontinued)
Mfr # NMD720BLK
Zoro # G3548610
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ambitex
- MFR # NMD720BLK
- Zoro # G3548610
- UPC # 699320422830
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Size- Alpha | XS |
Details
Item | Textured Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Application | Automotive, Tattoo, First Responder, Industrial |
Color Family | Black |
Description
Disposable Gloves,Nitrile,Med,Blk,Package Quantity 1000, Size- Alpha XS, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.