Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Textured Gloves, Nitrile, L, 1000 PK, Blue (Discontinued)
Mfr # NLG6201
Zoro # G3548540
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # NLG6201
- Zoro # G3548540
- UPC # 699320422243
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | M |
Details
Item | Textured Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Color Family | Blue |
Application | Automotive, Food Processing, Industrial, Laboratory |
Description
Disposable Gloves,Nitrile,Lg,Blk,Package Quantity 1000, Size- Alpha M, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.