Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Textured Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (Discontinued)
Mfr # NMD8201
Zoro # G3037844
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Nitrile
- Palm Thickness 5.5 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # NMD8201
- Zoro # G3037844
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 11 1/2 in |
Glove Length | 11-1/2" |
Size- Alpha | M |
Description
Disposable Gloves, Color Blue, Cuff Thickness 5.5 mil, Features Extended Cuff, Finger Thickness 7.8 mil, Length 11 1/2 in, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 6319, Texture Location Full, Size- Alpha M, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.