Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Textured Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)
Mfr # NLG5201
Zoro # G2155485
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # NLG5201
- Zoro # G2155485
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Width | Nitrile |
Size- Alpha | L |
Description
Disposable Gloves, Color Royal Blue, Cuff Thickness 4 mil, Finger Thickness 4 mil, Length 9 1/2 in, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 7329, FFDCA, Texture Location Full, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.