Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Textured Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)
Mfr # NXL400
Zoro # G1936422
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 3 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ambitex
- MFR # NXL400
- Zoro # G1936422
- UPC # 699320402252
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | XL |
Description
Disposable Gloves, Color Royal Blue, Cuff Thickness 2 mil, Finger Thickness 3 mil, Length 9 1/2 in, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 6319, ASTM F 1671, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.