Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Smooth Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (Discontinued)
Mfr # VSM5201
Zoro # G4455007
This Product is Discontinued
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Vinyl
- Palm Thickness 3 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ambitex
- MFR # VSM5201
- Zoro # G4455007
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | S |
Description
Disposable Gloves, Color Clear, Cuff Thickness 2 mil, Finger Thickness 3 mil, Length 9 1/2 in, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 7329, FFDCA, Sterile/Non-Sterile Non-Sterile, Size- Alpha S, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.