Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Gloves, Polyethylene, Large (Size 9), 2000 PK, Clear (Discontinued)
Mfr # EFLG2000
Zoro # G105742444
This Product is Discontinued
Key Features
- Size Large (Size 9)
- Glove Size Large (Size 9)
- Color Clear
- Disposable Glove Material Polyethylene
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # EFLG2000
- Zoro # G105742444
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Large (Size 9) |
Glove Size | Large (Size 9) |
Details
Item | Gloves |
Color | Clear |
Disposable Glove Material | Polyethylene |
Material | Polyethylene |
Powdered/Powder Free | Powder-Free |
Standards | Meets or Exceeds FDA 21 CFR Parts 170-199 Standard |
Cuff | Straight Cuff |
Legend Style | Disposable |
Palm Material | Polyethylene |
Ambidextrous/Hand-Specific | Ambidextrous |
Thumb Style | Straight |
Description
Ambitex EconoFit Plus Glove is a form-fitting vinyl glove alternative. Keep yourself competitive and your customers safe in an increasingly challenging global marketplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.