Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Loose Fitting Gloves, 0.63 mil Palm, Polyethylene, Powder-Free, XL, 500 PK, Clear (Discontinued)
Mfr # PXL6505
Zoro # G1936468
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Poly
- Palm Thickness 0.63 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # PXL6505
- Zoro # G1936468
- UPC # 699320355053
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 11 1/2 in |
Glove Length | 11-1/2" |
Size- Alpha | XL |
Description
Disposable Gloves, Color Clear, Cuff Thickness 0.63 mil, Features Extended Cuff, Finger Thickness 0.63 mil, Length 11 1/2 in, Palm Thickness 0.63 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 7329, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha XL, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.