Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Cast Gloves, 0.63 mil Palm, Polyethylene, Powder-Free, M, 100 PK, Clear (Discontinued)
Mfr # CPMD6510
Zoro # G1936063
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Poly
- Palm Thickness 0.63 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ambitex
- MFR # CPMD6510
- Zoro # G1936063
- UPC # 699320660034
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 11 in |
Glove Length | 11" |
Size- Alpha | M |
Description
Disposable Gloves, Color Clear, Cuff Thickness 0.63 mil, Features Extended Cuff, Finger Thickness 0.63 mil, Length 11 in, Palm Thickness 0.63 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 7329, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha M, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.