Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Ambitex
Bouffant Caps, White, 21", 1000PK (Discontinued)
Mfr # BC21/1000
Zoro # G5494627
This Product is Discontinued
Key Features
- Material Polypropylene
- Color White
- Size M
- Diameter 21 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # BC21/1000
- Zoro # G5494627
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | M |
Diameter | 21 in |
Details
Item | Bouffant Caps,White,21",PK1000 |
Material | Polypropylene |
Color | White |
Latex-Free | Yes |
Packaging | Case |
Product Type | Bouffant Cap |
Description
Bouffant Caps,White,21 In.,PK1000, Color White, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Packaging Case, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.