Shop All Disposable Gloves
Ambitex
Ambitex EconoFit, Gloves, Polyethylene, Small, 2000 PK, Clear
Mfr # EFSM2000
Zoro # G705742417
product price: $43.79
/pk 2000, $0.02/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Small
- Disposable Glove Material Polyethylene
- Material Polyethylene
- Color Clear
- Powdered/Powder Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # EFSM2000
- Zoro # G705742417
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Small |
Glove Size | Small |
Details
Item | Gloves |
Disposable Glove Material | Polyethylene |
Material | Polyethylene |
Color | Clear |
Powdered/Powder Free | Powder-Free |
Standards | Meets or Exceeds FDA 21 CFR Parts 170-199 Standard |
Series | Ambitex EconoFit |
Palm Material | Polyethylene |
Cuff | Straight Cuff |
Legend Style | Disposable |
Ambidextrous/Hand-Specific | Ambidextrous |
Thumb Style | Straight |
Description
Ambitex EconoFit Plus Glove is a form-fitting vinyl glove alternative. Keep yourself competitive and your customers safe in an increasingly challenging global marketplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82010)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VAC, 0.63A (876-G5)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS10-FB)
- AMBITEX Ambitex EconoFit, Gloves, Polyethylene, Medium, 2000 PK, Clear (EFMD2000)
- AMBITEX Ambitex EconoFit, Vinyl Disposable Gloves, Polyethylene, XL, 2000 PK, Clear (EFXL2000)
- AMBITEX Poly Disposable Gloves, Polyethylene, 500 PK, Clear (PLG6505)
- LIFT SAFETY L-FLEX, Latex Disposable Gloves, 15 mil Palm, Latex, M, 50 PK, Blue (GLX-16BM)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Blue (NGBE1002)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, XL, 100 PK, Purple (GLV162-XL)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- Ambitex Disposable Gloves