Shop All Disposable Gloves
Ambitex
Ambitex EconoFit, Gloves, Polyethylene, Medium, 2000 PK, Clear
Mfr # EFMD2000
Zoro # G805742379
original price:
$46.25
5% off
new price: $43.79
/pk 2000, $0.02/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Disposable Glove Material Polyethylene
- Material Polyethylene
- Color Clear
- Powdered/Powder Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambitex
- MFR # EFMD2000
- Zoro # G805742379
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Glove Size | Medium |
Details
Item | Gloves |
Disposable Glove Material | Polyethylene |
Material | Polyethylene |
Color | Clear |
Powdered/Powder Free | Powder-Free |
Standards | Meets or Exceeds FDA 21 CFR Parts 170-199 Standard |
Series | Ambitex EconoFit |
Legend Style | Disposable |
Cuff | Straight Cuff |
Palm Material | Polyethylene |
Ambidextrous/Hand-Specific | Ambidextrous |
Thumb Style | Straight |
Description
Ambitex EconoFit Plus Glove is a form-fitting vinyl glove alternative. Keep yourself competitive and your customers safe in an increasingly challenging global marketplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Single Lane Speed Hump 10FtLx2FtW (DH-SP-21-10)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- CONDOR Full Body Harness, Universal, Polyester (19F378)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (705PF-XS)
- AMBITEX Ambitex EconoFit, Gloves, Polyethylene, Small, 2000 PK, Clear (EFSM2000)
- AMBITEX Ambitex EconoFit, Vinyl Disposable Gloves, Polyethylene, XL, 2000 PK, Clear (EFXL2000)
- AMBITEX Poly Disposable Gloves, Polyethylene, 500 PK, Clear (PLG6505)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (GPNitrileXLC)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- HAND-TEK Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (NMNITPF102)
- Ambitex Gloves & Hand Protection