Shop All Pendants
Ambiate
Talia Trio 3-Lght Cluster Pndnt Fixture, Blk, Clr Glass Shades, Adjustable, 3 E26, 40W Max, Dimmable
Mfr # AL10017P3
Zoro # G908746045
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 120V
- Finish Black
- IP Rating IP20
- Fixture Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 21.6" |
Details
Color | Black |
Voltage | 120V |
Item | Ambiate Fixture |
Finish | Black |
IP Rating | IP20 |
Fixture Type | E26 |
Fixture Wattage | 40W Max |
Dimmable | Yes |
Standards | ETL Listed - Dry Location |
Description
Ambiate Talia Trio 3-Light Cluster Pendant Fixture, Black Finish, Clear Glass Shades, Height Adjustable, 3 Medium Base Sockets E26, 40W Max, Dimmable, for Kitchen Islands, Dining Areas, ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- HALO Squircle Frost Glass Lens, Metal Trim, 5230 (5230TBZ)
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- FEIT ELECTRIC Bulb Led A19 Day 10.6W (OM60/950CA10K10)
- AMBIATE Arano Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Brshd Goldtone, Uses Five G9 (AL10001P5)
- ACCESS LIGHTING Blend, LED Pendant, White with Wood Grain Finish (52057LEDDLP-WH/WGN)
- MAXIM Glimmer 3-Light 6" Wide Plated Silver Pendant Light (39882BCPS)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- Z-LITE Wyndham 4 Light Pendant, Brushed Nickel & Clear (191-4)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- JESCO LIGHTING GROUP Myra Quick Adapter LED Spot Light, Satin Nickel (QASL184X3-30SN)
- Ambiate Pendants