Shop All Chandeliers
Ambiate
Stralia Chandelier Lght Fixture, Blk, Smoked Glass, Sputnik Design, Adjust, Six G9 15W Max, Dimmable
Mfr # AL10004C6
Zoro # G408746057
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type G9
- Fixture Wattage 15W Max
- Finish Black
- Lighting Certification ETL Listed - Dry Location
- Height 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambiate
- MFR # AL10004C6
- Zoro # G408746057
- UPC # 653703100043
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 10.3" |
Width | 22.1" |
Length | 22" |
Details
Item | Ambiate Fixture |
Fixture Type | G9 |
Fixture Wattage | 15W Max |
Finish | Black |
Lighting Certification | ETL Listed - Dry Location |
Voltage | 120V |
Dimmable | Yes |
IP Rating | IP20 |
Lamp Included | No |
Color | Black |
Description
Ambiate Stralia Chandelier Light Fixture, Black Finish, Smoked Glass Globe Shades, Sputnik Design, Adjustable Height, Six G9 Sockets 15W Max, Dimmable, for Dining Areas, Entryways, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- ILC Replacement for Advance Izt2tts40sc (IZT2TTS40SC ADVANCE)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Tropical Leaf Design Hand Painted Finish (BSL-311-WH)
- CAL LIGHTING Akaki 60W X 6 Metal/Pine Wood Chandelier (Edison Bulbs Not Included) (FX-3706-6)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- Z-LITE Joliet 5 Light Chandelier, Olde Brass & Clear (473-5OBR)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- Ambiate Chandeliers