Shop All Chandeliers
Ambiate
Stango Chandelier Lght Fixture, Gold, Smoked Glass, Sputnik Design, Adjust, Six G9 15W Max, Dimmable
Mfr # AL10003C6
Zoro # G408746033
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type G9
- Fixture Wattage 15W Max
- Finish Gold
- Dimmable Yes
- Length 22.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambiate
- MFR # AL10003C6
- Zoro # G408746033
- UPC # 653703100036
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 22.2" |
Height | 10.3" |
Width | 22.2" |
Details
Item | Ambiate Fixture |
Fixture Type | G9 |
Fixture Wattage | 15W Max |
Finish | Gold |
Dimmable | Yes |
Lamp Included | No |
Color | Gold |
Lighting Certification | ETL Listed - Dry Location |
Voltage | 120V |
IP Rating | IP20 |
Description
Ambiate Stango Chandelier Light Fixture, Gold Finish, Smoked Glass Globe Shades, Sputnik Design, Adjustable Height, Six G9 Sockets 15W Max, Dimmable, for Dining Areas, Entryways, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/C/U)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Black and White Glass (23130-BLWH)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- HOMEROOTS Gold Art Deco Glam Chandelier & Retractable Fan (475571)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- Ambiate Chandeliers