Shop All Pendants
Ambiate
Sofia Modern Pendant, Double Glass Shade, Nickel, Single E26 Socket, Dimmable, Clear-Frosted Glass
Mfr # AL10000P1
Zoro # G608746031
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel Finish Base
- Voltage 120V
- Finish Nickel Finish Base
- Overall Length 14.3"
- Standards ETL Listed - Dry Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 14.3" |
Details
Color | Nickel Finish Base |
Voltage | 120V |
Item | Ambiate Fixture |
Finish | Nickel Finish Base |
Standards | ETL Listed - Dry Location |
Fixture Wattage | 40W Max |
IP Rating | IP20 |
Fixture Type | E26 |
Dimmable | Yes |
Description
Ambiate Sofia Modern Pendant, Double Glass Shade, Nickel Finish Base, Single Medium Base E26 Socket, Dining Areas, Bathrooms, Powder Rooms, Bedrooms, Dimmable, ETL Listed, Clear-Frosted Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Incandescent ST40 Edison Light Set Clear 10 ft. 10 lights (INCST4010CLA)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For Donsbulbs, F28/2D/827 (F28/2D/827)
- AMBIATE Arano Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Brshd Goldtone, Uses Five G9 (AL10001P5)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- BAE SYSTEMS 28078-1C-BS-PLS 1 Light Cone Glass Pendant in Brushed Steel with Purple Swirl Glass (28078-1C-BS/PLS)
- ELEGANT LIGHTING Elegant Lighting LD6008D9BK 14.5 x 9.75 in. Maddox Collection Black Pendant (LD6008D9BK)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- VINTIQUEWISE Modern Woven Bamboo Pendant Lighting Hanging Light Fixture for Entryway and Living Room (QI004235)
- Ambiate Pendants