Shop All Pendants
Ambiate
Santo 3-Light Pendant Fixture, Adjustable Brush Gold Shades w/Gold Down Rods, E26, 60W Max, Dimmable
Mfr # AL10013P3
Zoro # G908746069
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold and Black
- Voltage 120V
- Standards ETL Listed - Dry Location
- IP Rating IP20
- Fixture Wattage 60W Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11.7" |
Details
Color | Gold and Black |
Voltage | 120V |
Item | Ambiate Fixture |
Finish | Gold and Black |
Standards | ETL Listed - Dry Location |
IP Rating | IP20 |
Fixture Wattage | 60W Max |
Dimmable | Yes |
Fixture Type | E26 |
Description
Ambiate Santo 3-Light Pendant Fixture, Adjustable Brush Gold Shades with Gold Down Rods, Medium Base Sockets E26, 60W Max, Dimmable, for Dining Areas, Living Spaces, ETL Listed AL10013P3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fm6/830 replacement light bulb lamp (FM6/830 OSRAM SYLVANIA)
- ILC Replacement for Feelux T4-18w/ww replacement light bulb lamp (T4-18W/WW FEELUX)
- ILC Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp (CDM-SA/T 150W/942 PHILIPS)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- AMBIATE Arano Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Brshd Goldtone, Uses Five G9 (AL10001P5)
- HENN & HART Nora Polished Nickel & Seeded Glass Pendant (PD0075)
- DABMAR LIGHTING Fixture, Large, Wall Pack (DW-LED1700)
- QUOIZEL Grant Pendant (GRTS2814PN)
- CANARM Mini Pendant Light, 60W (IPL409B01BKA)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- Ambiate Pendants