Shop All Chandeliers
Ambiate
Rotondo Chandelier 6-Lght Fixture, Blk, Nckl Accents, Clear Glass Globes, 6 E26, 40W Max, Dimmable
Mfr # AL10008C6
Zoro # G808746015
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type E26
- Fixture Wattage 40W Max
- Finish Black and Nickel
- Lighting Certification ETL Listed - Dry Location
- Color Black and Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambiate
- MFR # AL10008C6
- Zoro # G808746015
- UPC # 653703100081
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 29" |
Height | 13.4" |
Width | 29" |
Details
Item | Ambiate Fixture |
Fixture Type | E26 |
Fixture Wattage | 40W Max |
Finish | Black and Nickel |
Lighting Certification | ETL Listed - Dry Location |
Color | Black and Nickel |
Voltage | 120V |
Lamp Included | No |
Dimmable | Yes |
IP Rating | IP20 |
Description
Ambiate Rotondo Chandelier 6-Light Fixture, Black Finish, Nickel Accents, Clear Glass Globes, 6 Medium Base Sockets E26, 40W Max Not Included, Dimmable, for Dining Areas, Entryways, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21420-6PK)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- LALIA HOME 5-Light 20.5" Classic Contemporary Clear Glass and Metal Hanging Pendant Chandelier, Gold (LHP-3013-GL)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal (435-3BN)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (45983-91)
- Ambiate Chandeliers