Shop All Pendants
Ambiate
Rettan Pendant Fixture, Black w/Gold Tone Frame Design, Height Adjustable, E26, 40W Max, Dimmable
Mfr # AL10018P1
Zoro # G908746021
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black and Gold
- Voltage 120V
- Finish Black and Gold
- IP Rating IP20
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17" |
Details
Color | Black and Gold |
Voltage | 120V |
Item | Ambiate Fixture |
Finish | Black and Gold |
IP Rating | IP20 |
Dimmable | Yes |
Standards | ETL Listed - Dry Location |
Fixture Wattage | 40W Max |
Fixture Type | E26 |
Description
Ambiate Rettan Pendant Fixture, Black with Gold Tone Frame Design, Height Adjustable, 1 Medium Base Socket E26, 40W Max, Dimmable, Use Over Kitchen Islands, Sinks, Tables, ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Pathway Light Led 1.2W (A-LVPMD-75)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/827 ECO)
- LUMAPRO Miniature Fluorescent Bulb, 435 lm, 8.0W (475G29)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- AMBIATE Arano Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Brshd Goldtone, Uses Five G9 (AL10001P5)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- LIVEX LIGHTING Art Glass Mini Pendants 1 Light Brushed Nickel Mini Pendant (41236-91)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- Z-LITE Almet 6 Light Pendant, Bronze (430D24-BRZ)
- Ambiate Pendants