Shop All Chandeliers
Ambiate
Lucia 5-Light Chandelier Fixture, Satin Nickel, Glass Shades, Adjustable Height, E12, Dimmable
Mfr # AL10012C5
Zoro # G508746032
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type E12
- Fixture Wattage 60W Max
- Finish Satin Nickel
- Lamp Included No
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambiate
- MFR # AL10012C5
- Zoro # G508746032
- UPC # 653703100128
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24.2" |
Height | 13.2" |
Length | 25.4" |
Details
Item | Ambiate Fixture |
Fixture Type | E12 |
Fixture Wattage | 60W Max |
Finish | Satin Nickel |
Lamp Included | No |
IP Rating | IP20 |
Dimmable | Yes |
Lighting Certification | ETL Listed - Dry Location |
Voltage | 120V |
Color | Satin Nickel |
Description
Ambiate Lucia 5-Light Chandelier Fixture, Satin Nickel Finish, Glass Shades, Adjustable Height, Five Candelabra Base Sockets E12, Dimmable, for Dining Areas, Kitchen Islands, Entryways, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- ILC Replacement for Damar Mh-de150/td/uvs/4k replacement light bulb lamp (MH-DE150/TD/UVS/4K DAMAR)
- PERKO White All-Round LED Light, 48 (1444DP6ALU)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- BETHEL Gold Chandelier (Ys98C13G)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- WESTINGHOUSE 5 Light Adler Indoor Chandelier (6330200)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- Ambiate Chandeliers