Shop All Pendants
Ambiate
Loggia Rustic Farmhouse Pendant, Gray Wood Grain Metal Open Cage Design, Single E26 Socket
Mfr # AL10005P1
Zoro # G908746014
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Wood Grain
- Voltage 120V
- Finish Gray Wood Grain
- Overall Length 13.6"
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13.6" |
Details
Color | Gray Wood Grain |
Voltage | 120V |
Item | Ambiate Fixture |
Finish | Gray Wood Grain |
Dimmable | Yes |
Standards | ETL Listed - Dry Location |
IP Rating | IP20 |
Fixture Wattage | 40W Max |
Fixture Type | E26 |
Description
Ambiate Loggia Rustic Farmhouse Pendant, Gray Wood Grain Metal Open Cage Design, Single Medium Base E26 Socket, for Entryways, Kitchens, Dining Areas, Living Spaces, Dimmable, ETL Listed AL10005P1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Wall Sconce Roth Brnz (44304)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- LITHONIA LIGHTING Mounting Kit, For CPANL LED Flat Panel (DCMK 224)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Bulb E17 (Intermediate) Soft White , 2PK (03938)
- AMBIATE Arano Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Brshd Goldtone, Uses Five G9 (AL10001P5)
- STARLINKS Starlinks COM07 Poseidons Steed Pendant To Attract Friendship By Anne Stokes (COM07)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- SUNLITE Cone Pendant Farmhouse Decor, E26, 78-in Adjust Cord Lngth, Copper Interior, 7-in, Matte Blk Shade (07028-SU)
- CANARM Mini Pendant Light, Wood Accent, 100W (IPL614A01WH)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Ambiate Pendants