Shop All Floor Lamps
Ambiate
Inversione U-Shaped Floor Lamp, 2 E26 40W Max, Frosted Glass Globes, Gold, Blk Marble, 70-Inch Cord
Mfr # AL10020FL
Zoro # G008669701
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.4"
- Length 21.3"
- Weight 24 lbs
- Finish Black and Gold
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ambiate
- MFR # AL10020FL
- Zoro # G008669701
- UPC # 653703100203
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 11.4" |
Length | 21.3" |
Width | 20.7" |
Details
Weight | 24 lbs |
Finish | Black and Gold |
Dimmable | Yes |
Glass Color | Black and Gold |
Item | Ambiate Fixture |
Application | Residential - Commercial |
Standards | ETL Listed - Dry Location |
Max. Wattage | 40W Max |
Bulb Base Type | E26 |
Description
Ambiate Inversione Modern U-Shaped Floor Lamp, 2 Medium E26 Sockets 40W Max., Frosted Glass Globes, Gold-Finish, Black Marble Base, 70-Inch Cord, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Polysteel 700 Focusing Dual Color C.O.B. Flashlight (Polysteel 700)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- SUPERSHINE Swivel Floor Lamp (SU33399)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- Ambiate Floor Lamps