Shop All Chandeliers
Ambiate
Grioto Chandelier 6-Lght Fixture, Blk, Gold Accents, Clear Glass Globes, 6 E26, 40W Max, Dimmable
Mfr # AL10007C6
Zoro # G308746041
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type E26
- Fixture Wattage 40W Max
- Finish Black and Gold
- Lighting Certification ETL Listed - Dry Location
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambiate
- MFR # AL10007C6
- Zoro # G308746041
- UPC # 653703100074
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28.5" |
Height | 13.5" |
Length | 29" |
Details
Item | Ambiate Fixture |
Fixture Type | E26 |
Fixture Wattage | 40W Max |
Finish | Black and Gold |
Lighting Certification | ETL Listed - Dry Location |
Voltage | 120V |
Color | Black and Gold |
Lamp Included | No |
Dimmable | Yes |
IP Rating | IP20 |
Description
Ambiate Grioto Chandelier 6-Light Fixture, Black Finish, Gold Accents, Clear Glass Globes, 6 Medium Base Sockets E26, 40W Max Bulbs Not Included, Dimmable, for Dining Areas, Entryways, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 12.0W, Daylight, PK2 (LED12LS2/850)
- ILC Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, B254PUNVHBD (B254PUNVHB-D)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- CAL LIGHTING Akaki 60W X 6 Metal/Pine Wood Chandelier (Edison Bulbs Not Included) (FX-3706-6)
- HODEDAH Hodedah HIK78 CHERRY Kitchen Island With Spice Rack & Towel Rack (HIK78 CHERRY)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Ambiate Chandeliers