Shop All Pendants
Ambiate
Gabbia Rustic Farmhouse Pendant, Wood Grain Metal Open Cage Design, Three E26 Sockets, Dimmable
Mfr # AL10006P3
Zoro # G108746012
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Wood Grain
- Voltage 120V
- Finish Gray Wood Grain
- Fixture Type E26
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15.5" |
Details
Color | Gray Wood Grain |
Voltage | 120V |
Item | Ambiate Fixture |
Finish | Gray Wood Grain |
Fixture Type | E26 |
IP Rating | IP20 |
Dimmable | Yes |
Fixture Wattage | 40W Max |
Standards | ETL Listed - Dry Location |
Description
Ambiate Gabbia Rustic Farmhouse Pendant, Wood Grain Metal Open Cage Design, Three Medium Base E26 Sockets, for Entryways, Kitchens, Dining Areas, Living Spaces, Dimmable, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE P10i 1800 Lumen USB-C Rechargeable Flashlight (P10i)
- GE LAMPS GE LIGHTING 50W, BD17 Metal Halide HID Light Bulb (MXR50/U/MED)
- ILC Replacement for Ecco 6220a (6220A ECCO)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 25deg., E26 (LED18D38OW384025)
- AMBIATE Arano Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Brshd Goldtone, Uses Five G9 (AL10001P5)
- Z-LITE Cobra 1 Light Pendant, Bronze & Golden Mottle (2114MP-BRZ-GM16)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- Ambiate Pendants