Shop All Outdoor Wall Lights
Ambiate
Erma Lantern-Style Outdoor Wall Sconce, E26 Socket 40W Max Glass Cylinder Black Finish
Mfr # AL10025WS
Zoro # G512221587
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambiate
- MFR # AL10025WS
- Zoro # G512221587
- UPC # 653703100258
- Country of Origin China
- Category Outdoor Wall Lights
Description
The classic lantern design of the Erma wall sconce from Ambiate will compliment any indoor or outdoor dcor. It features a real glass cylinder shade with a unique screen detail and is finished in black. It's made of environmentally friendly recycled content. There is a single medium base E26 socket. Use with an Edison T10 filament bulb for a stylish look 40 watts max, not included. Use with an LED Edison bulb for an energy efficient lighting solution. This wall sconce can be dimmed with used with a dimmable bulb and compatible dimmer. For use in commercial or residential installations. Can be used indoors or outdoors. Easy to install on any standard junction box. Mounting hardware and installation instructions included. Great for porches, patios, garage opening, and more. IP65 Rated. ETL Listed for safety and quality. Fixture measures 14.35-inches high, 7-inches wide, 7.99-inches deep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- MAXIM LIGHTING CounterMax 5K 30'' 2700-5000K LED Under Cabinet (89866WT)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- AMBIATE Elise Modern Wall Sconce, E26Base Socket Outdoor Black/Gold Finish, Commercial Residential (AL10026WS)
- OR 20290-SAT-FST Nauticus 1 Light Wet Location Bulkhead - Satin (OR158172)
- ALSET led mini wall pack with PC (61138)
- DABMAR LIGHTING 13W & 120V S13-GU24 Daniella Wall Light Fixture with Clear Glass - Black (GM134-B)
- HEATH-ZENITH Dualbrite Series Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp (HZ-4144-AZ)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- DESIGNERS FOUNTAIN Amherst 1775 in 1Light Burnt Umber Outdoor Wall Lantern Dark Sky (97592-BU)
- Ambiate Outdoor Wall Lights