Shop All Chandeliers
Ambiate
Direttore 5-Light Chandelier Fixture, Brushed Gold Shades w/Black Down Rod, E26, 40W Max, Dimmable
Mfr # AL10014C5
Zoro # G408746019
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type E26
- Fixture Wattage 60W Max
- Finish Gold and Black
- Dimmable Yes
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ambiate
- MFR # AL10014C5
- Zoro # G408746019
- UPC # 653703100142
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 24.5" |
Height | 12.5" |
Width | 17.6" |
Details
Item | Ambiate Fixture |
Fixture Type | E26 |
Fixture Wattage | 60W Max |
Finish | Gold and Black |
Dimmable | Yes |
Lamp Included | No |
Voltage | 120V |
IP Rating | IP20 |
Lighting Certification | ETL Listed - Dry Location |
Color | Gold and Black |
Description
Ambiate Direttore 5-Light Chandelier Fixture, Brushed Gold Shades with Black Down Rod, Medium Base Sockets E26, 40W Max, Dimmable, for Dining Areas, Living Spaces, Entryways, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vt Rpl Lns For Vt2 Ser, 8' (VT2-8DR-U)
- HALO H47Ict (H47ICT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL4025 Veronica Crystal Chandelier (RL4025)
- ALADDIN LIGHT LIFT Standard Mount All1000 (ALL1000)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- LIVEX LIGHTING Scandinavian Gray Chandelier, 20 Light (46779-76)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- INTENSE 27.5 x 25.75 x 27.5 in. Crystal 3-Tier Chandelier Gold Leaf (IN3284719)
- Ambiate Chandeliers