Shop All Sconces
Ambiate
Arcos Modern LED Wall Sconce Fixture, 12 Watt 72W Equivalent, 3000K, 1000 Lumens, Outdoor Use, Black
Mfr # AL10016WS
Zoro # G008746044
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Dimmable Yes
- Fixture Voltage 120
- Finish Black
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6" |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Black |
Item | Ambiate LED Fixture |
Glass Color | Black |
Lighting Technology | LED |
Lighting Certification | ETL Listed -Wet Location |
Lamp Included | Yes |
IP Rating | IP65 |
Fixture Wattage | 12W |
Lamp Type | Integrated LED |
Description
Ambiate Arcos Modern LED Wall Sconce Fixture, 12 Watt 72W Equivalent, 3000K, 1000 Lumens, Outdoor Use, Black Finish, for Porches, Patios, Garage Openings, Commercial or Residential, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Coated White Finish (S4834)
- ILC Replacement for Whirlpool 26qbp4093 replacement light bulb lamp (26QBP4093 WHIRLPOOL)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- SKELETONS & MORE Skull Plaque Wood Sconce with Two Votive Flameless Candles (SCON-950M)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- Ambiate Sconces