Shop All Pendants
Ambiate
Arano Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Brshd Goldtone, Uses Five G9
Mfr # AL10001P5
Zoro # G308746058
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Voltage 120V
- Fixture Wattage 15W Max
- IP Rating IP20
- Overall Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 32" |
Details
Color | Gold |
Voltage | 120V |
Item | Ambiate Fixture |
Finish | Gold |
Fixture Wattage | 15W Max |
IP Rating | IP20 |
Fixture Type | G9 |
Standards | ETL Listed - Dry Location |
Dimmable | Yes |
Description
Ambiate Arano Linear Globe Pendant Light Fixture, Frosted Glass Globe Shades, Brushed Goldtone Finish, Uses Five G9 Bulbs Not Included, Living Spaces, Dining Rooms, Accent Lighting, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- ILC Replacement For LIGHT BULB LAMP 30B1 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EH63-2)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- Z-LITE Soriano 1 Light Pendant, Matte Black (728P13-MB-BN)
- PROGRESS LIGHTING Track Accessories Pendant Kit less Power Feed, White (P8715-28)
- Ambiate Pendants