Shop All Bath Towel Bars and Hooks
Amba Products
Amba Products RWP-SB Radiant Plug-in Straight - Brushed
Mfr # RWP-SB
Zoro # G303909182
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amba Products
- MFR # RWP-SB
- Zoro # G303909182
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Easy Installation then plug in.
Built in - On/Off switch on the bottom left of the unit.
Heats fast - No Liquid.
Manufactured of high-quality 304 stainless steel.
Minimal power consumption- equivalent to a couple of light bulbs.
UL Certification (for Canada and the USA).
WARRANTY 2 year limited warranty.
All bars heat up vertical and horizontal. Straight Horizontal Bars
Bars: 10
Amps: 1.30
Wattage: 150
Voltage: 110-120 (50/60 Hz) 7 day 24 hour programmable timer available (optional) sku ATW-T24Warranty:2 Years
Built in - On/Off switch on the bottom left of the unit.
Heats fast - No Liquid.
Manufactured of high-quality 304 stainless steel.
Minimal power consumption- equivalent to a couple of light bulbs.
UL Certification (for Canada and the USA).
WARRANTY 2 year limited warranty.
All bars heat up vertical and horizontal. Straight Horizontal Bars
Bars: 10
Amps: 1.30
Wattage: 150
Voltage: 110-120 (50/60 Hz) 7 day 24 hour programmable timer available (optional) sku ATW-T24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020BSNP)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- KOHLER Hardware Kit (1150830)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- AMBA PRODUCTS Amba Products CCMB Jeeves C Curved Towel Warmer; Matte Black (CCMB)
- AMBA PRODUCTS Amba Products HSMB Jeeves H Straight Towel Warmer; Matte Black (HSMB)
- AMBA PRODUCTS Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black (DCMB)
- C S I DONNER Moen Towel Bar, 18 In L Rod, Zinc, Chrome, Surface Mounting (5818CH)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Gray (ABSS0040)
- C S I DONNER Moen Aspen Series Robe Hook, 30 lb, 1-Hook, Zinc, Polished Chrome, Screw Mounting (5802CH)
- MOEN Triva 9" Hand Towel Bar (BP1886CH)
- Amba Products Bath Towel Bars and Hooks