Shop All Bath Towel Bars and Hooks
Amba Products
Amba Products RWP-CP Radiant Plug-in Curved - Polished
Mfr # RWP-CP
Zoro # G203909220
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amba Products
- MFR # RWP-CP
- Zoro # G203909220
- UPC # 810124022013
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Easy Installation then plug in.
Built in - On/Off switch on the unit.
Heats fast - No Liquid.
Manufactured of high-quality 304 stainless steel.
Minimal power consumption- equivalent to a couple of light bulbs.
UL Certification (for Canada and the USA).
WARRANTY 2 year limited warranty.
All bars heat up vertical and horizontal. CURVED Horizontal Bars
Bars: 10
Amps: 1.30
Wattage: 150
Voltage: 110-120 (50/60 Hz)
7 day 24 hour programmable PLUG IN timer available (optional) sku ATW-P24Warranty:2 Years
Built in - On/Off switch on the unit.
Heats fast - No Liquid.
Manufactured of high-quality 304 stainless steel.
Minimal power consumption- equivalent to a couple of light bulbs.
UL Certification (for Canada and the USA).
WARRANTY 2 year limited warranty.
All bars heat up vertical and horizontal. CURVED Horizontal Bars
Bars: 10
Amps: 1.30
Wattage: 150
Voltage: 110-120 (50/60 Hz)
7 day 24 hour programmable PLUG IN timer available (optional) sku ATW-P24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" NPT Bronze Spring Check Valve (6AJY6)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (835-015CBR)
- LEGEND VALVE 3/4" CTS PACK-JOINT NUT (313-514)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-CP)
- AMBA PRODUCTS Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black (DCMB)
- AMBA PRODUCTS Amba Products HSMB Jeeves H Straight Towel Warmer; Matte Black (HSMB)
- AMBA PRODUCTS Amba Products CCMB Jeeves C Curved Towel Warmer; Matte Black (CCMB)
- KOHLER Artifacts Double Robe Hook (72572-BN)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- KOHLER Parallel 18" Towel Bar (23524-BL)
- MOEN Oil Rubbed Bronze Double Robe Hook (DN4403ORB)
- Amba Products Bath Towel Bars and Hooks