Shop All Bath Towel Bars and Hooks
Amba Products
Amba Products RWH-SB Radiant Hardwired Straight - Brushed
Mfr # RWH-SB
Zoro # G503909142
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amba Products
- MFR # RWH-SB
- Zoro # G503909142
- UPC # 810124022075
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Easy Installation - all mounting hardware is included in the price.
Built in - On/Off switch on the bottom left of the unit.
Heats fast - No Liquid.
Concealed wiring to the wall - included in the price.
Manufactured of high-quality 304 stainless steel.
Minimal power consumption- equivalent to a couple of light bulbs.
UL Certification (for Canada and the USA).
WARRANTY 2 year limited warranty.
All bars heat up vertical and horizontal.
Straight Horizontal Bars
Bars: 10
Amps: 1.30
Wattage: 150
Voltage: 110-120 (50/60 Hz)
7 day 24 hour programmable timer available (optional) sku ATW-T24Warranty:2 Years
Built in - On/Off switch on the bottom left of the unit.
Heats fast - No Liquid.
Concealed wiring to the wall - included in the price.
Manufactured of high-quality 304 stainless steel.
Minimal power consumption- equivalent to a couple of light bulbs.
UL Certification (for Canada and the USA).
WARRANTY 2 year limited warranty.
All bars heat up vertical and horizontal.
Straight Horizontal Bars
Bars: 10
Amps: 1.30
Wattage: 150
Voltage: 110-120 (50/60 Hz)
7 day 24 hour programmable timer available (optional) sku ATW-T24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (11R10)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/4" Pipe Size (706124-04)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- BLACK & DECKER Black+Decker F67E-2 Steam Iron, 120 V, 1100 W, Aluminum, Black (F67E-T)
- AMBA PRODUCTS Amba Products CCMB Jeeves C Curved Towel Warmer; Matte Black (CCMB)
- AMBA PRODUCTS Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black (DCMB)
- AMBA PRODUCTS Amba Products HSMB Jeeves H Straight Towel Warmer; Matte Black (HSMB)
- MOEN Towel Ring Bn Banbury (Y2686BN)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Chrome (SCC8261)
- KOHLER Kumin Towel Ring (97898-BN)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- Amba Products Bath Towel Bars and Hooks