Shop All Bath Towel Bars and Hooks
Amba Products
Amba Products HSMB Jeeves H Straight Towel Warmer; Matte Black
Mfr # HSMB
Zoro # G003909055
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amba Products
- MFR # HSMB
- Zoro # G003909055
- UPC # 810124020927
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This classic towel warmer design in a matte black finish features 7 straight horizontal bars, ideal to hold 1 towel. This unit warms and dries towels while helping to keep bathrooms mold and mildew free. Accessories such as bathrobe hangers, shelf bars and programmable timers can be added to the unit for extra functionality.
Specifications- Watts: 60-80W
- Amperage: 0.5-0.75A
- Average Temperature Range: 145-154° F
- BTU: 205-273
- Safety Cutout: 158° F
- Security Thermofuse: 242° F
- Finish: Matte Black
- Dimension: 18" H x 20.5" W x 4.5" D
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- DIXON Cam and Groove Coupling, 2", Brass (BB200EZ)
- CASH ACME Safety Relief Valve, Brass, 3/4in., 30 psi (F-30)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- AMBA PRODUCTS Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black (DCMB)
- AMBA PRODUCTS Amba Products RWP-SP Radiant Plug-in Straight - Polished (RWP-SP)
- AMBA PRODUCTS Amba Products CCMB Jeeves C Curved Towel Warmer; Matte Black (CCMB)
- KOHLER Avid Robe Hook (97499-CP)
- WARMLYYOURS Towel Warmer Infinity Plug-in (TW-F10BS-PL)
- KOHLER Draft Hotelier (22568-BN)
- AMEROCK Stature Matte Black Transitional 24 in 610 mm Towel Bar (BH36094MB)
- Amba Products Bath Towel Bars and Hooks