Shop All Bath Towel Bars and Hooks
Amba Products
Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black
Mfr # DCMB
Zoro # G803909088
product price: $1,502.99
/ea
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amba Products
- MFR # DCMB
- Zoro # G803909088
- UPC # 810124021009
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This classic towel warmer design in a matte black finish features 20 horizontal bars with a gentle curve. The 4-4-5-7 bar configuration is ideally spaced to hold 4 towels. This unit warms and dries towels while helping to keep bathrooms mold and mildew free. Accessories such as bathrobe hangers and programmable timers can also be added to the unit for extra functionality.
Specifications- Watts: 240W
- Amperage: 2.2A
- Average Temperature Range: 145-154° F
- BTU: 818
- Safety Cutout: 158° F
- Security Thermofuse: 242° F
- Finish: Matte Black
- Dimension: 53" H x 20.5" W x 6.5" D
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highcliff Ultra Ada-Height Flushomet (96057-0)
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, Wall Mount, 3 Holes, IP, 1.2 gpm Flow Rate, Polished Chrome (1177-A)
- BACKER GROUP Electric Water Heater Element 1000 Watt/ 120 Volts/ 7 11/16 Length Inside Tank (FTG1107L)
- AMBA PRODUCTS Amba Products HSMB Jeeves H Straight Towel Warmer; Matte Black (HSMB)
- AMBA PRODUCTS Amba Products CCMB Jeeves C Curved Towel Warmer; Matte Black (CCMB)
- MOEN Genta Brushed Nickel Silver Towel Bar 18 in. L Zinc (BH3618BN)
- KOHLER Purist 30" Towel Bar (14437-CP)
- MOEN Tiffin Robe Hook Bshbrnz (MY4803BRB)
- KOHLER Parallel Towel Arm (23526-BL)
- MOEN Preston 24" Towel Bar Bright Chrome (DN8424CH)
- Amba Products Bath Towel Bars and Hooks