Shop All Bath Towel Bars and Hooks
Amba
Amba Swivel J-B003 P Swivel P Jill B003 Electric Towel Warmer in Polished
Mfr # J-B003 P
Zoro # G403909211
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amba
- MFR # J-B003 P
- Zoro # G403909211
- UPC # 810124022549
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Amba Swivel J-B003 P Jill B003 Electric Towel Warmer, Polished, Stainless Steel Construction, Non-Liquid Italian Heating Element, Warms Towels Quickly and Evenly, Assorted Colors Available.
Experience the utmost luxury and comfort with Amba's Swivel line of towel warmer. Featuring 100% high grade stainless steel construction, these towel warmers are guaranteed to give you and your family decades of bathroom comfort. This towel warmer features 6 heated bars for holding towels, clothing, and any other fabric that suits your taste. Hanging towels on a towel warmer after a shower is an excellent way to reduce mold and mildew in your bathroom as well as keep your towels feeling fresh and clean after every use. The Amba Swivel series towel warmer allows each individual arm to be turned for optimal positioning, and comes in Brushed Steel and Polished Steel finishes, guaranteeing you can find a color to suit your bathroom's unique decor. As well as keeping bathroom linens warm and fresh, this towel warmer also serves as an effective space heater, offering 184 BTUs of heating power to keep your bathroom a welcome destination for anyone.
Extremely High Grade Stainless Steel Construction.
Keep Towels and Bathrobes Warm and Dry.
184 BTUs of Heating Power.
6 Towel Hanging Bars.
up to 136 Degrees of Heat.
Dual Purpose: Space Heater and Towel Warmer.
Award Winning Italian Designs.
Plugs Into A Home Electric Outlet.
Optional Switching and Hanging Accessories Available.
General Data:
Type: Towel Warmer.
Product Line: Swivel.
Medium: Electric.
Material: Stainless Steel.
Performance Data:
Heating Capacity (BTU): 184.
Electrical Data:
Total Amperage (A): 0.49.
Power (Watts): 54.
Voltage (Volts): 110.
Dimensions:
Supply Connection (Inches): 1/2.
Return Connection (Inches): 1/2.
Product Height (Inches): 29.
Product Width (Inches): 25.
Product Depth (Inches): 3 9/10.
Experience the utmost luxury and comfort with Amba's Swivel line of towel warmer. Featuring 100% high grade stainless steel construction, these towel warmers are guaranteed to give you and your family decades of bathroom comfort. This towel warmer features 6 heated bars for holding towels, clothing, and any other fabric that suits your taste. Hanging towels on a towel warmer after a shower is an excellent way to reduce mold and mildew in your bathroom as well as keep your towels feeling fresh and clean after every use. The Amba Swivel series towel warmer allows each individual arm to be turned for optimal positioning, and comes in Brushed Steel and Polished Steel finishes, guaranteeing you can find a color to suit your bathroom's unique decor. As well as keeping bathroom linens warm and fresh, this towel warmer also serves as an effective space heater, offering 184 BTUs of heating power to keep your bathroom a welcome destination for anyone.
General Data:
Performance Data:
Electrical Data:
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-WS1)
- B&K 3/8 In. C x 3/8 In. C x 60 In. L Stainless Steel Faucet Connector (496-038)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- AMBA Amba Quadro Q 2842 B Quadro Towel Warmer in Brushed - 1009 BTUs (Q 2842 B)
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- AMBA Amba Sirio S 2142 B Sirio B Electric Towel Warmer in Brushed - 791 BTUs (S 2142 B)
- AMBA Amba Sirio S 2942 P Sirio Towel Warmer in Polished (S 2942 P)
- AMBA Amba Solo SAFSB-24 Solo Freestanding Electric Towel Warmer in Brushed (SAFSB-24)
- AMBA Amba Swivel J-D005 P Swivel P Jack D005 Electric Towel Warmer in Polished (J-D005 P)
- KOHLER Purist Towel Ring (14441-SN)
- Amba Bath Towel Bars and Hooks