Spacio Innovations WS-4BKUS 400 Watt Wexstar Infrared Electric Panel Heater - Black
Mfr # WS-4BKUS
Zoro # G603744681
Product Information
- Brand Amaze Heater
- MFR # WS-4BKUS
- Zoro # G603744681
- UPC # 850018527019
- Country of Origin China
- Category Electric Wall Heaters
Description
The 400W Wexstar Infrared Panel Heaters are Economical to Use and an Environmentally Responsible Alternative to 1500W Heaters. Wexstar Heaters Generate Infrared Rays that Provide Comforting Warmth Using The Same Principle as The Sun. The Infrared Heat is Distributed Uniformly Across The Room and Absorbed by Objects and Walls that Release The Warmth Back to The Room Creating an Overall Feeling of Warmth. This Maintenance-Free Heater can Save Up to 70 Percent on Heating Costs. Great for Bedrooms, Offices, Kitchens, Basements, Etc. The Heater is Ideal for Rooms Up to 120Sq Ft. Can be Used for Residential, Commercial or Industrial Applications. Black Elegant Slim Design.
Features- Less than an Inch Thick, Do Not Take Much Space and are Easy to Relocate
- No Fan Means 100 Percent Quiet and No Stirred-up Dust, Ideal for People Suffering from Asthma or Allergies
- Can be Mounted on the Wall, Ceiling or on the Floor with Wexstar Stand Support Separate Accessory
- Easily Plug to a Standard Electrical 120 V Outlet and does not Require Any Professional Installation
- Wexstar Heaters are Free of Maintenance and No Further Costs or Parts to be Replaced
- Wexstar Infrared Technology Works More Efficiently by Heating Objects Rather than the Air, and Using a Fraction of the Electricity
- Color: Black
- Watt: 400
- Weight: 9.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT12B10A)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- GOODMAN B1256558 Sequencer (B1256558)
- AMAZE HEATER Spacio Innovations WS-8WUS Wexstar 800W Infrared Electric Panel Heater - White (WS-8WUS)
- AMAZE HEATER Amaze Heaters AH400USD Dual 400W Electric Convection Room Heater (AH400USD)
- POWERZONE PowerZone EH-4604A Forced Air Garage Heater, 17,065 Btu (EH-4604A)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK64)
- WARMLYYOURS Ember Flex Radiant Panel Heater - White - 300W - 35” x 12” - Dual Connection (IP-EM-FLX-WHT-0300-CW)
- KING ELECTRIC LPW ECO2S Wall Heater, 208V 4500W, White Dove (LPW2045-ECO-WD-R)
- KING ELECTRIC LPW ECO2S Wall Heater, 120V 2750W, White Dove (LPW1227-ECO-WD-R)
- Amaze Heater Electric Heaters & Accessories